Beli filter udara kompresor angin di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Air Filter (Saringan Angin Kompresor)Deskripsi:-Remove moisture and solid materials of 5 microns or more in the compressed air.atribut:
- Filtration precision: 5μm
- Working Pressure: 0.05 to 1.0MPa
- monotaro Air Filter (Filter Udara)atribut:
- Suitable fluid: Compressed air
- Type Of Thread: PT
- Minimum Working Pressure (MPa): 0.2 (entrance side)
- Filter drain storage volume (mL): 80
- Assured Pressure Resistance (MPa): 1.2
- Auto drain Specification: Auto drain NO
- Bowl material: Polycarbonate
- Drain Cock: Auto
- Drain Port Size (Rc): 1/8
- Filter drain Outlet: With drain valve
- Filtration (µm): 5
- Included Accessories: Bracket
- Material (Main Unit): Aluminium Alloy
- Material (ball guard): Zinc alloy
- Operating Temperature Range (°C): 5~60
- Set Pressure Unit: MPa
- Type of Sign: With bracket
- FESTO Active Carbon Filter Cartridge LFP Series (Filter Karbon Aktif)atribut:
- LABS (PWIS) Conformity: VDMA24364-B1/B2-L
- Compressed Air Filter Material: Activated carbon
- Non Brand Filter Angin Kompresoratribut:
- Size (inch): 1/4
- TRUSCO SGP Tube U Bolt Stainless (Baut U)Deskripsi:Trusco U Bolt memiliki diameter hingga 114,3 mm cocok digunakan untuk aplikasi perpipaan baik secara horizontal dan vertikalatribut:
- Compatible Pipe Diameter: 114.30mm
- P: 126mm
- S: 30mm
- H: 145mm
- E: 8.3mm
- D: W3/8mm
- Material: Stainless Steel (SUS304)
- Nominal Diameter A: 100mm
- SPEEDAIRE Compressed Air Liquid Separator (Separator Air Kompresor)Deskripsi:These separators remove bulk water and oil from compressed air and are typically installed downstream from an air compressor and aftercooler to prevent water and oil from entering the air supply and damaging equipment such as air dryers.atribut:
- Air Inlet Type: NPT
- Air Outlet Type: NPT
- Body Material: Aluminium
- Drain Type: Automatic
- Filtered Substance: Moisture
- For Fluid Type: Compressed Air; Gas
- For Substance Type: Air; Gas
- Maximum Operating Temperature (°F): 176
- Minimum Operating Temperature (°F): 35
- monotaro Filter Regulator (Semi-Automatic Drain) (Regulator Filter Udara)Deskripsi:And removal of 5 micro m or more solid contaminants and the drain contained in the compressed air, allowing pressure control of the outlet side.atribut:
- Drainage unit Port size (Rc): 43473
- Pressure gauge connection caliber: Rc1 / 8
- Maximum Operating Pressure (MPa): 1
- Filtration rating ( micro m): Five
- Filter Drain Capacity (ml): 80
- Accessories: Pressure gauge, bracket
- Auto drain Specification: Semi-auto drain
- Ball Material: Polycarbonate
- Body Material: Zinc alloy
- Bowl material: Polycarbonate
- Case: Zinc alloy case with case guard
- Filter: Semi auto drain
- Fluid: Compressed air
- Lid Material: Polyacetal
- Material (ball guard): Zinc alloy
- Mounting Method: With bracket
- Operating Temperature Range (°C): 5 to 60
- Pressure Gauge: With pressure gauge
- Proof Pressure (MPa): 1.2
- Screw Type: Rc
- Set Pressure Range (MPa): 0.05 to 0.85
- Set Pressure Unit: MPa
- Non Brand U Boltatribut:
- Size (inch): 1/2
- Compatible for: 5inch (125mm)
- Material: SS 304
- SPEEDAIRE Filter Element for Compressed Air Filter (Kartrid Filter Udara Kompresor)Deskripsi:Filter elements should be replaced by an element with the filter type, micron rating, and material recommended by the filter's manufacturer.atribut:
- For Substance Type: Air
- FESTO Water Trap MS Series (Separator Air Kompresor)atribut:
- Size: 6
- Maximum Condensate Volume (ml): 38
- Operating Pressure (bar): 2 - 12
- Condensate Drain: Fully automatic
- Bowl Guard: Integrated as metal bowl Guard
- Corrosion Resistance Class (CRC): 2 - Moderate corrosion stress
- Degree of Condensate Separation (%): 99
- For use in the food industry: See supplementary Material information
- Series: MS
- Structural Design: Centrifugal separator
- Symbol: 00992244
- Penguin Bleu Water Filter With Catridge PPDeskripsi:Filter air terbaik yang memiliki ulir kuningan tahan dengan tekanan tinggi, presisi, kuat, tahan lama dan mudah instalasi. Katrid karbon batok kelapa yang menawarkan filtrasi bahan Kimia, zat organik pada air, memperbaiki rasa, warna dan mengurangi bau.atribut:
- Filter Type: FB-10 Profesional
- Material: Spound Wound Polypropylene
- Max Flow (lpm): 38
- Leakage Pressure (bar): 12
- pH Limits: 4-10
- Maximum Temperature (°C): 50
- Shark Air Compressor Auto+Motor (Kompresor Angin)Deskripsi:Kompresor Shark LZPM-5114 1/4HP mengadopsi teknologi kompresor reciprocating dimana prinsip kerjanya menggunakan 1 piston berdiameter 51 mm sebagai media yang bergerak bolak-balik di dalam silinder untuk menghisap, menekan dan mengeluarkan udara secara terus-menerus.Shark LZPM-5114 dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan.
- STAHLWERK Air Filter Regulator (Regulator Filter Udara)Deskripsi:Regulator filter untuk mesin plasma cutting
- TEKIRO Filter Regulator Air Mini (Regulator Filter Udara)Deskripsi:alat untuk kontrol kompresor yang mempunyai 1 tabung mini dengan temperature range 5-60 deg celcius, max pressure 10 kgf/cm2, bahan material polycarbonateFungsi : alat untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanDimensi Produk : 150Mmm, 30mm, 26mmMaterial : polycarbonateatribut:
- Air inlet (inch): 1/4
- Size (inch): 1/4
- Material: Polycarbonate
- Dimension 2 (mm): 30
- Dimension 5 (mm): 40
Daftar Harga filter udara kompresor angin Terbaru October 2026
| TRUSCO Air Filter (Saringan Angin Kompresor) | Rp619.900 |
| SMC Water Separator (Filter Pemisah Air) | Rp449.900 |
| monotaro.id U Bolt + 2 mur | Rp26.900 |
| SMC Filter Regulator (Regulator Filter Udara) | Rp999.900 |
| monotaro Air Filter (Filter Udara) | Rp609.900 |
| FESTO Active Carbon Filter Cartridge LFP Series (Filter Karbon Aktif) | Rp1.199.900 |
| Non Brand Filter Angin Kompresor | Rp28.900 |
| TRUSCO SGP Tube U Bolt Stainless (Baut U) | Rp95.900 |
| SPEEDAIRE Compressed Air Liquid Separator (Separator Air Kompresor) | Rp3.099.900 |
| monotaro Filter Regulator (Semi-Automatic Drain) (Regulator Filter Udara) | Rp629.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/P102713105-1.jpg)
/86P102082294-2.jpg)

/jwP102081716-2.jpg)
/5eP101581194-26.jpg)
/giP106155594-8.jpg)

/P102846111-1.jpg)
/l3P109579759-1.jpg)
%20(Regulator%20Filter%20Udara)/22P103175074-1.jpg)
/fgP102081556-2.jpg)

/qhP109579953-1.jpg)
/26P106158078-2.jpg)
/Penguin%20Bleu%20Water%20Filter%20With%20Catridge%20PP/kxP105638753-1.jpg)
/paP104618910-2.jpg)
/ijP106947667-1.jpg)
/caP103642442-3.jpg)
/jmP108815706-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)